Motion
K1186-06X500
K1186-06X500 K1186 Series 0.600 in. Nominal OD Utility Grade PVC Air Hose
Mi Item #10918375
MFR #K1186-06X500
Price$0.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1186-06X500 K1186 Series 0.600 in. Nominal OD Utility Grade PVC Air Hose
Mi Item #10918375
MFR #K1186-06X500

Mfr description
K1186-06X500 UTILITY BLUE 3/8"X500'
  • Economical, lightweight construction. U. V. and weather resistant. One-piece coils. Individually shrink-wrapped assemblies are available. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.71/ft

Specifications

Details

  • Additional Details
    A lightweight utility air and water hose economically designed for indoor and outdoor applications operating in temperate climate conditions.
  • Color
    Blue
  • Hose Covering Material
    PVC compound
  • Manufacturer Upc Number
    822353101322
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1186 Utility Grade PVC Air Hose
  • Style
    Utility Grade PVC Air Hose
  • Typical Applications
    Transfer of air, water and mild water soluble chemicals., Indoor/outdoor air tool service.
  • UPC_NO
    822353101322
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)