Motion
K1236-06X100
K1236-06X100 Tundra - Air® K1236 Series 0.625 in. Nominal OD and 100 ft Standard Length Air & Water Hose
MI ITEM #10918383
MFR #K1236-06X100
List Price$1.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1236-06X100 Tundra - Air® K1236 Series 0.625 in. Nominal OD and 100 ft Standard Length Air & Water Hose
MI ITEM #10918383
MFR #K1236-06X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.77/ft for your price

Overview

Mfr description
K1236-06X100 TUNDRA AIR BLUE 3/8"X100' C
  • Excellent low temperature flexibility. Extremely easy to handle, even in cold weather where other PVC hoses become stiff. Excellent abrasion resistance. Resilient material avoids permanent deformation caused by stresses. One-piece lengths. Medium Class B oil resistance. Non-marking pin-pricked cover. Light weight. Silicone-free materials. RoHS(15) compliant. Individually shrink-wrapped assemblies are available.

Specifications

  • Product Types
    Tundra - Air® Series K1236 Air and Water Hose
  • Working Pressure
    300 psi
  • Additional Details
    These hoses, made from specially formulated compounds of high grade PVC resin, are engineered to be tough and flexible at very low temperatures. The superior physical properties and design of the hose makes it outperform other general purpose PVC and rubber hoses in cold weather air tool applications.
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    High Grade Low Temperature PVC Compound
  • Color
    Blue
  • Typical Applications
    Outdoor air and water hose for use in cold weather, where flexibility is required., Ideal for in-plant applications that require very easy handling in tight workspaces., In-plant freezer applications requiring air or water service., A versatile, lightweight multi-function hose for air, water, or mild chemical use.
  • Manufacturer Upc Number
    822353116524
  • UPC_NO
    822353116524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought