Motion
K2163-12X300
K2163-12X300 Series K2163 Contractor PVC Water Hose
MI ITEM #10918397
MFR #K2163-12X300
List Price$1.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K2163-12X300 Series K2163 Contractor PVC Water Hose
MI ITEM #10918397
MFR #K2163-12X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/ft for your price

Overview

Mfr description
K2163-12X300 CONTRACTORS BLACK 3/4"X300'

Specifications

  • Product Types
    Series K2163 Contractor PVC Water Hose
  • Style
    Contractor PVC Water Hose
  • Type
    Water Hose
  • Additional Details
    A Heavy Duty PVC Water Hose suitable for General Industrial Water and Construction applications.
  • ManufacturerName (description attribute)
    Kuriyama
  • Features
    Cost effective. Lightweight. Higher Working and Burst Pressures. Weather Resistant PVC Cover. Silicone-Free. One-piece Lengths. Individually Shrink-Wrapped Assemblies are available. Phthalate Free!
  • Hose Covering Material
    Black PVC Weather Resistant Compound
  • Color
    Black
  • Manufacturer Upc Number
    822353117132
  • UPC_NO
    822353117132
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text