Motion
K2W-0611X300
Tubing - 0.38 in ID, 0.69 in OD, 300 ft Length
MI ITEM #10918398
MFR #K2W-0611X300
Price$1.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.38 in ID, 0.69 in OD, 300 ft Length
MI ITEM #10918398
MFR #K2W-0611X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.84/ft

Specifications

Dimensions

  • Length
    300 ft
  • Tube Inner Diameter
    0.38 in
  • Tube Outer Diameter
    0.69 in

Details

  • Additional Details
    A Special Weighted Flexible PVC Tubing that is Ideal for Trouble free delivery of Air to Pond Aeration systems.
  • Color
    Black
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353135198
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    25 to 150 ºF
  • Product Types
    NAUTILUS™ Series K2W Weighted Aeration Tubing
  • Standards Met
    RoHS
  • Style
    Weighted Aeration Tubing
  • Type
    Tubing
  • UPC_NO
    822353135198

Overview

Mfr description
K2W-0611X300 NAUTILUS POND TUBING 3/8X30
  • Pond and lake aeration.
  • Water recirculation.
  • Ice clearing.
  • Wastewater lagoons.
  • Commercial hatcheries.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought