Motion
K2W-0815X200
Tubing - 0.50 in ID, 0.96 in OD, 200 ft Length
MI ITEM #10918399
MFR #K2W-0815X200
List Price$3.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.50 in ID, 0.96 in OD, 200 ft Length
MI ITEM #10918399
MFR #K2W-0815X200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.30/ft for your price

Overview

Mfr description
K2W-0815X200 NAUTILUS POND TUBING 1/2X20
  • Pond and lake aeration.
  • Water recirculation.
  • Ice clearing.
  • Wastewater lagoons.
  • Commercial hatcheries.

Specifications

  • Tube Inner Diameter
    0.50 in
  • Tube Outer Diameter
    0.96 in
  • Length
    200 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353135211
  • Operating Temperature Range
    25 to 150 ºF
  • Color
    Black
  • Standards Met
    RoHS
  • Style
    Weighted Aeration Tubing
  • UPC_NO
    822353135211
  • Inner Tube Material
    PVC
  • Product Types
    NAUTILUS™ Series K2W Weighted Aeration Tubing
  • Type
    Tubing
  • Additional Details
    A Special Weighted Flexible PVC Tubing that is Ideal for Trouble free delivery of Air to Pond Aeration systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text