Motion
K2W-1627X100
Tubing - 1 in ID, 1.69 in OD, 100 ft Length
Mi Item #10918402
MFR #K2W-1627X100
Price$8.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 1 in ID, 1.69 in OD, 100 ft Length
Mi Item #10918402
MFR #K2W-1627X100

Mfr description
K2W-1627X100 NAUTILUS POND TUBING 1"X100
  • Pond and lake aeration.
  • Water recirculation.
  • Ice clearing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/ft

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    1 in
  • Tube Outer Diameter
    1.69 in

Details

  • Additional Details
    A Special Weighted Flexible PVC Tubing that is Ideal for Trouble free delivery of Air to Pond Aeration systems.
  • Color
    Black
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353135242
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    25 to 150 ºF
  • Product Types
    NAUTILUS™ Series K2W Weighted Aeration Tubing
  • Standards Met
    RoHS
  • Style
    Weighted Aeration Tubing
  • Type
    Tubing
  • UPC_NO
    822353135242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)