Motion
K3150-MM04X100

KURIYAMA OF AMERICA
K3150-MM04X100

K3150-MM04X100 CLEARBRAID® K3150 Series 0.157 in. Nominal ID and 100 ft Standard Length Reinforced PVC Beverage Hose
Mi Item #10918407
MFR #K3150-MM04X100
Price$1.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K3150-MM04X100

K3150-MM04X100 CLEARBRAID® K3150 Series 0.157 in. Nominal ID and 100 ft Standard Length Reinforced PVC Beverage Hose
Mi Item #10918407
MFR #K3150-MM04X100

Mfr description
K3150-MM04X100 METRIC KURI TEC K3150 4MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.09/ft

Specifications

Details

  • Additional Details
    A lightweight standard wall crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
  • Application
    Food & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
  • Color
    Crystal Clear
  • Hose Type
    Cut Length
  • Manufacturer Upc Number
    822353066133
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CLEARBRAID® K3150 Series Reinforced PVC Beverage Hose
  • UPC_NO
    822353066133
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)