Motion
K3150-MM19X100

KURIYAMA OF AMERICA
K3150-MM19X100

K3150-MM19X100 CLEARBRAID® K3150 Series 0.748 in. Nominal ID and 100 ft Standard Length Reinforced PVC Beverage Hose
MI ITEM #10918408
MFR #K3150-MM19X100
Your Price$2.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K3150-MM19X100

K3150-MM19X100 CLEARBRAID® K3150 Series 0.748 in. Nominal ID and 100 ft Standard Length Reinforced PVC Beverage Hose
MI ITEM #10918408
MFR #K3150-MM19X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.63/ft(List $3.63)

Overview

Mfr description
K3150-MM19X100 METRIC KURI TEC K3150 19M

Specifications

  • Hose Type
    Cut Length
  • Additional Details
    A lightweight standard wall crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
  • Application
    Food & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CLEARBRAID® K3150 Series Reinforced PVC Beverage Hose
  • Manufacturer Upc Number
    822353066188
  • UPC_NO
    822353066188
  • Color
    Crystal Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought