Motion
K3280-06X500
K3280-06X500 Kuri Tec® K3280 Series 0.595 in. Nominal OD NSF-61 Certified Reinforced PVC Flexible Connection Hose
MI ITEM #10918425
MFR #K3280-06X500
Price$1.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K3280-06X500 Kuri Tec® K3280 Series 0.595 in. Nominal OD NSF-61 Certified Reinforced PVC Flexible Connection Hose
MI ITEM #10918425
MFR #K3280-06X500

Mfr description
K3280-06X500 K3280 CLR FLEX HOSE 3/8"X50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.70/ft

Specifications

Details

  • Additional Details
    A Flexible, Phthalate Free Non-Contaminating NSF-61 certified hose that is ideal for use in drinking water applications.
  • Color
    Clear
  • Features
    Made with PVC Phthalate Free compounds certified under NSF-61. When coupled properly, hose will pass high temperature extreme test requirement of ASME criteria. Closely-packed white polyester yarn design ensures minimal expansion of the hose while in service. Silicone-free. One-piece lengths (cut pieces also available). Phthalate Free!
  • Hose Covering Material
    Clear Phthalate Free PVC compound formulated in compliance with applicable FDA regulations, certified under NSF criteria.
  • Manufacturer Upc Number
    822353072585
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • Product Types
    Series K3280 NSF-61 Certified Reinforced PVC Flexible Connection Hose
  • Style
    Reinforced Flexible Connection Hose
  • Type
    Connection Hose
  • UPC_NO
    822353072585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)