Specifications
Details
- Additional DetailsA Flexible, Phthalate Free Non-Contaminating NSF-61 certified hose that is ideal for use in drinking water applications.
- ColorClear
- FeaturesMade with PVC Phthalate Free compounds certified under NSF-61. When coupled properly, hose will pass high temperature extreme test requirement of ASME criteria. Closely-packed white polyester yarn design ensures minimal expansion of the hose while in service. Silicone-free. One-piece lengths (cut pieces also available). Phthalate Free!
- Hose Covering MaterialClear Phthalate Free PVC compound formulated in compliance with applicable FDA regulations, certified under NSF criteria.
- Manufacturer Upc Number822353072592
- ManufacturerName (description attribute)Kuriyama
- Product TypeIndustrial Hose
- Product TypesSeries K3280 NSF-61 Certified Reinforced PVC Flexible Connection Hose
- StyleReinforced Flexible Connection Hose
- TypeConnection Hose
- UPC_NO822353072592
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)