Overview
Mfr description
K3550-06X100 K3550 CLEARBRAID OIL 3/8"X1
- High Oil Resistance - Meets ARPM (Association for Rubber Product Manufacturers) Class A rating for high oil resistance. Remains flexible when exposed to oils. Won't dry out or crack like other PVC hoses. Fabric Reinforcement - High tensile strength, food grade, polyester yarn provides higher working pressures. Good Chemical Resistance - Good resistance to alcohols and dilute acids. Not suggested for use with hydrocarbons. Transparent - Allows for visual confirmation of material flow. Glass-Smooth Interior - Ensures smooth flow of material and reduces material buildup. Non-Marking Cover - Can be dragged over flooring without leaving marks typical of rubber hoses. Phthalate Free
Specifications
- Product TypesCLEARBRAID® K3550 Series Oil Resistant Food and Beverage Transfer Hoses
- Nominal Hose Inner Diameter
- Working Pressure225 psi
- Additional DetailsMade in North America
- ManufacturerName (description attribute)Kuriyama
- ColorClear
- Typical ApplicationsTransfer of oily food products such as olive, sunflower, soybean and peanut oils, Transfer of petroleum based oils
- Manufacturer Upc Number822353224199
- UPC_NO822353224199
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data