Motion
K3550-20X50
K3550-20X50 CLEARBRAID® K3550 Series 1 1/4 in. Nominal ID and 50 ft Standard Length Coils Oil Resistant Food & Beverage Transfer Hose
Mi Item #10918440
MFR #K3550-20X50
Price$9.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K3550-20X50 CLEARBRAID® K3550 Series 1 1/4 in. Nominal ID and 50 ft Standard Length Coils Oil Resistant Food & Beverage Transfer Hose
Mi Item #10918440
MFR #K3550-20X50

Mfr description
K3550-20X50 K3550 CLEARBRAID OIL 1-1/4"X
  • High Oil Resistance - Meets ARPM (Association for Rubber Product Manufacturers) Class A rating for high oil resistance. Remains flexible when exposed to oils. Won't dry out or crack like other PVC hoses. Fabric Reinforcement - High tensile strength, food grade, polyester yarn provides higher working pressures. Good Chemical Resistance - Good resistance to alcohols and dilute acids. Not suggested for use with hydrocarbons. Transparent - Allows for visual confirmation of material flow. Glass-Smooth Interior - Ensures smooth flow of material and reduces material buildup. Non-Marking Cover - Can be dragged over flooring without leaving marks typical of rubber hoses. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.83/ft

Specifications

Details

  • Additional Details
    Made in North America
  • Color
    Clear
  • Manufacturer Upc Number
    822353224274
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CLEARBRAID® K3550 Series Oil Resistant Food and Beverage Transfer Hoses
  • Typical Applications
    Transfer of oily food products such as olive, sunflower, soybean and peanut oils, Transfer of petroleum based oils
  • UPC_NO
    822353224274
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)