Motion
K4132-06X400
K4132-06X400 Kuri Tec® K4132 Series 3/8 in. Nominal ID and 400 ft Standard Coil Lengths 600 PSI PVC Spray Reinforced Hose
Mi Item #10918448
MFR #K4132-06X400
Price$1.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K4132-06X400 Kuri Tec® K4132 Series 3/8 in. Nominal ID and 400 ft Standard Coil Lengths 600 PSI PVC Spray Reinforced Hose
Mi Item #10918448
MFR #K4132-06X400

Mfr description
K4132-06X400 ORANGE 600# PVC HOSE 3/8"X4
  • Economically priced. Ribbed cover for reduced drag and increased flexibility. Pin-pricked cover vents vapor . . . helps prevent ballooning. Non-marking. Light weight - easily coiled after use. Longitudinal reinforcing yarns enhance coupling retention and reduce elongation under pressure. Chemical resistance of quality PVC for the transfer or spraying of “wettable powder” type chemicals. Not recommended for use with emulsifiable chemicals based on hydrocarbon carriers. Silicone-free. One-piece lengths. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.92/ft

Specifications

Details

  • Additional Details
    Excellent quality spray hoses made with premium quality PVC compounds, ideally-suited for lawn and ornamental spray applications using wettable powder chemicals. (Not recommended for high pressure tree spray applications.) Performance-Plus Three Year Warranty! Lawn & Pest Control Spraying!
  • Color
    Orange
  • Hose Covering Material
    Orange Ribbed PVC
  • Hose Type
    600 PSI PVC Spray Reinforced Hose
  • Manufacturer Upc Number
    822353120804
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K4132 600 PSI PVC Spray Reinforced Hose
  • Typical Applications
    Lawn spraying., Agricultural spraying., Vineyard spraying., Nursery spraying., Building washdown.
  • UPC_NO
    822353120804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)