Motion
K4350-06X500
K4350-06X500 Kuri Tec® K4350 Series 3/8 in. Nominal ID and 500 ft Standard Lengths EVA Yarn-Reinforced Spray Hose
MI ITEM #10918451
MFR #K4350-06X500
Price$1.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K4350-06X500 Kuri Tec® K4350 Series 3/8 in. Nominal ID and 500 ft Standard Lengths EVA Yarn-Reinforced Spray Hose
MI ITEM #10918451
MFR #K4350-06X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.40/ft

Specifications

Details

  • Additional Details
    A Yarn Reinforced EVA hose suitable for low pressure spraying and transfer of agricultural chemicals.
  • Application
    Agricultural spray applications, including anhydrous ammonia fertilizer., Low pressure lawn spray., Low pressure transfer of liquids and gases, including chemicals.
  • Color
    Translucent
  • Hose Covering Material
    Translucent EVA copolymer
  • Hose Type
    Agricultural Spray Applications, Including Anhydrous Ammonia Fertilizer
  • Manufacturer Upc Number
    822353037928
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K4350 EVA Yarn-Reinforced Spray Hose
  • Type
    Low Pressure Spraying and Transfer Hose
  • UPC_NO
    822353037928

Overview

Mfr description
K4350-06X500 KURI TEC EVA 3/8"X500' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought