Motion
K5556-12X300
K5556-12X300 K5556 Series 3/4 in. Nominal ID and 300 ft. Standard Length Coils Polyurethane Lined Dry Ice Transfer Hose
Mi Item #10918463
MFR #K5556-12X300
Price$17.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K5556-12X300 K5556 Series 3/4 in. Nominal ID and 300 ft. Standard Length Coils Polyurethane Lined Dry Ice Transfer Hose
Mi Item #10918463
MFR #K5556-12X300

Mfr description
K5556-12X300 K5556 ICE BLASTER 3/4"X100'
  • Lighter Weight - Up to 25% lighter than similar rubber hoses. Easier to use and helps to reduce worker fatigue. Abrasion Resistant Polyurethane Liner - Designed for applications where abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or all-PVC hoses. Smooth Interior - Low friction inner surface allows for maximum flow. Cold Flex™ Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Cover - Ribbed cover reduces friction between the hose and ground, allowing the hose to slide easily over rough surfaces. Non-marking - PVC cover eliminates instances of floor marking that can be caused by some rubber hoses. One Piece Lengths - Available in up to 300 foot lengths, eliminating the need for hose menders. Phthalate Free!Made in North America
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.48/ft

Specifications

Details

  • Additional Details
    Polyurethane Lined Dry Ice Transfer Hose.
  • Hose Covering Material
    Low Temperature Flexible PVC
  • Manufacturer Upc Number
    822353210512
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K5556 Polyurethane Lined Dry Ice Transfer Hose
  • Typical Applications
    Dry ice blasting equipment., Transfer of low temperature materials.
  • UPC_NO
    822353210512
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)