Overview
Mfr description
K5556-16X300 K5556 ICE BLASTER 1"X300'
- Lighter Weight - Up to 25% lighter than similar rubber hoses. Easier to use and helps to reduce worker fatigue. Abrasion Resistant Polyurethane Liner - Designed for applications where abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or all-PVC hoses. Smooth Interior - Low friction inner surface allows for maximum flow. Cold Flex™ Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Cover - Ribbed cover reduces friction between the hose and ground, allowing the hose to slide easily over rough surfaces. Non-marking - PVC cover eliminates instances of floor marking that can be caused by some rubber hoses. One Piece Lengths - Available in up to 300 foot lengths, eliminating the need for hose menders. Phthalate Free!Made in North America
Specifications
- Product TypesSeries K5556 Polyurethane Lined Dry Ice Transfer Hose
- Working Pressure300 psi
- Additional DetailsPolyurethane Lined Dry Ice Transfer Hose.
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialLow Temperature Flexible PVC
- Typical ApplicationsDry ice blasting equipment., Transfer of low temperature materials.
- Manufacturer Upc Number822353210536
- UPC_NO822353210536
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data