Overview
Mfr description
K6136-KA32X100 MUNICIPAL BYPASS 2"X 100'
Specifications
- Product TypesSeries K6136 High Purity Street to Home Potable Water Hose
- StyleHigh Purity Street to Home Potable Water Hose
- TypePotable Water Hose
- Additional DetailsA Quality NSF Certified, Phthalate Free Potable water Hose Specifically designed for Temporary water supply and bypass applications.
- ManufacturerName (description attribute)Kuriyama
- FeaturesHigh purity NSF-61 certified tube material diminishes water quality concerns regarding surfaces which are contacted by potable water. Inner tube is less porous than the tube in commonly-used conventional rubber hoses, and is easier to flush and keep clean. Silicone-free. White inner tube and blue cover reduce tendency for algae growth in warm, sunny environments. Extremely light weight - 22 to 25% lighter than conventional rubber hose . . . helps to reduce worker fatigue. Hassle-free and easier to use . . . requires less installation time than rigid pipe. Strong and durable . . . ideal for construction site environments. Heavy duty construction limits kinking in the hot summer sun. Good abrasion resistance. Does not leave a bad taste or odor in the water, unlike conventional rubber hoses. Phthalate Free!
- Hose Covering MaterialPhthalate Free PVC compound
- ColorBlue high quality Phthalate Free PVC compound, uniquely blended to provide excellent abrasion- and weather-resistance . . . blue color signifies pure water line.
- Manufacturer Upc Number822353140888
- UPC_NO822353140888
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data