Motion
K7000-10X200
Tubing - 0.63 in ID, 0.86 in OD, 200 ft Length
MI ITEM #10918471
MFR #K7000-10X200
List Price$4.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.63 in ID, 0.86 in OD, 200 ft Length
MI ITEM #10918471
MFR #K7000-10X200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.28/ft for your price

Overview

Mfr description
K7000-10X200 K7000 ANTI-STAT HOSE 5/8"X2
  • Bulk unloading of ammonium nitrate/fuel oil blasting agents in small diameter holes.
  • Successfully used for years with Orica’s blast hole chargers, intermediate loaders and the Penberthy Anoloader.
  • Mining and construction site blasting.

Specifications

  • Tube Inner Diameter
    0.63 in
  • Tube Outer Diameter
    0.86 in
  • Length
    200 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353062074
  • Operating Temperature Range
    -30 to 150 ºF
  • Standards Met
    Phthalate Free
  • Style
    Mining and Construction Anti-Stat Blasting Tubing
  • UPC_NO
    822353062074
  • Inner Tube Material
    PVC
  • Product Types
    Series K7000 Anti-Stat Blasting Tubing
  • Type
    Tubing
  • Additional Details
    A specially formulated anti-static PVC tubing for the loading of ammonium nitrate/fuel oil blasting agents used in the mining and construction industries.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought