Motion
K7160-48X25
Industrial Hose - 3 in Inner Diameter, 50 psi Working Pressure, Food & Beverage Hose Type
Mi Item #10918475
MFR #K7160-48X25
Price$28.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3 in Inner Diameter, 50 psi Working Pressure, Food & Beverage Hose Type
Mi Item #10918475
MFR #K7160-48X25

Mfr description
K7160-48X25 K7160 POLYSPRING 3"X25' COIL
  • 29.9" HG vacuum rating at 70ºF Spiral wire reinforcement prevents kinking or collapsing ... hose diameter will not expand under normal rated working pressures Crystal clear - allows visual confirmation of product flow Glass-smooth interior - reduces material buildup Electrogalvanized helical steel wire can be used for static dissipation. (CAUTION: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means). Resistant to chemicals Self-extinguishing Non-marking Silicone-free One-piece lengths Special cut piece lengths available through 1" ID size. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.45/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3 in

Details

  • Additional Details
    Standard Wall Food And Beverage Grade Vacuum/transfer Hose With Rated Working Pressures.
  • Color
    Crystal Clear
  • Hose Type
    Food & Beverage Hose
  • Manufacturer Upc Number
    822353041215
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYSPRING® Series K7160 Standard Wall PVC Food and Beverage Vacuum/Transfer Hose
  • Reinforcement Material
    Steel Helical
  • Typical Applications
    Full vacuum lines., Industrial vacuum pumps., Food and beverage dispensing., Air and water supply lines., Pneumatic parts transfer., Car wash applications., Coolant lines., Air breathing lines., Deionized water systems.
  • UPC_NO
    822353041215
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)