Overview
Mfr description
K7560-08X100 K7560 POLYSPRING OIL 1/2"X1
- High Oil Resistance - Meets ARPM (Association for Rubber Product Manufacturers) Class A rating for high oil resistance. Remains flexible when exposed to oils. Won’t dry out or crack like other PVC hoses. Steel Wire Reinforcement - Electrogalvanized steel wire reinforcement prevents kinking and collapsing. Static Dissipative - Steel wire can be grounded to help prevent the build-up of static electricity for added safety. Good Chemical Resistance - Good resistance to alcohols and dilute acids. Not suggested for use with hydrocarbons. Transparent - Allows for visual confirmation of material flow. Glass-Smooth Interior - Ensures smooth flow of material and reduces material buildup. Non-Marking Cover - Can be dragged over flooring without leaving marks typical of rubber hoses. Phthalate Free.
Specifications
- Product TypesPOLYSPRING® Series K7560 Oil Resistant Food and Beverage Vacuum/Transfer Hose
- Working Pressure70 psi
- Additional DetailsMade in North America
- ManufacturerName (description attribute)Kuriyama
- ColorClear
- Typical ApplicationsTransfer of oily food products such as olive, sunflower, soybean and peanut oils, Transfer of petroleum based oils, Grease suction
- Manufacturer Upc Number822353212219
- UPC_NO822353212219
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data