Motion
K7560-32X100
K7560-32X100 POLYSPRING® K7560 Series 2 in. Nominal ID and 100 ft Standard Length Coils Oil Resistant Food & Beverage Vacuum/Transfer Hose
Mi Item #10918485
MFR #K7560-32X100
Price$19.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K7560-32X100 POLYSPRING® K7560 Series 2 in. Nominal ID and 100 ft Standard Length Coils Oil Resistant Food & Beverage Vacuum/Transfer Hose
Mi Item #10918485
MFR #K7560-32X100

Mfr description
K7560-32X100 K7560 POLYSPRING OIL 2"X100
  • High Oil Resistance - Meets ARPM (Association for Rubber Product Manufacturers) Class A rating for high oil resistance. Remains flexible when exposed to oils. Won’t dry out or crack like other PVC hoses. Steel Wire Reinforcement - Electrogalvanized steel wire reinforcement prevents kinking and collapsing. Static Dissipative - Steel wire can be grounded to help prevent the build-up of static electricity for added safety. Good Chemical Resistance - Good resistance to alcohols and dilute acids. Not suggested for use with hydrocarbons. Transparent - Allows for visual confirmation of material flow. Glass-Smooth Interior - Ensures smooth flow of material and reduces material buildup. Non-Marking Cover - Can be dragged over flooring without leaving marks typical of rubber hoses. Phthalate Free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.55/ft

Specifications

Details

  • Additional Details
    Made in North America
  • Color
    Clear
  • Manufacturer Upc Number
    822353207307
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYSPRING® Series K7560 Oil Resistant Food and Beverage Vacuum/Transfer Hose
  • Typical Applications
    Transfer of oily food products such as olive, sunflower, soybean and peanut oils, Transfer of petroleum based oils, Grease suction
  • UPC_NO
    822353207307
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)