Motion
K800X20
K800X20 K™ Series 8 in. ID and 20 ft Standard Length Standard Duty PVC Suction Hose
Mi Item #10918489
MFR #K800X20
Price$74.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K800X20 K™ Series 8 in. ID and 20 ft Standard Length Standard Duty PVC Suction Hose
Mi Item #10918489
MFR #K800X20

Mfr description
K800X20 TIGERFLEX "K" HOSE 8"X20'
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.69/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Agricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
  • Color
    Transparent Construction
  • Hose Type
    Standard Duty PVC Suction Hose
  • Manufacturer Upc Number
    822353127513
  • Product Type
    Flexible Ducting Hose
  • Product Types
    K™ Series Standard Duty PVC Suction Hose
  • Type
    Smooth Outer Cover
  • UPC_NO
    822353127513
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)