Motion
K9296-48X100
K9296-48X100 Kuri Tec - K-Tough - K9296 Series 3.00 in. Nominal ID and 100 ft Standard Length High Pressure Wire & Yarn Reinforced Suction & Discharge Hose
MI ITEM #10918500
MFR #K9296-48X100
Price$50.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K9296-48X100 Kuri Tec - K-Tough - K9296 Series 3.00 in. Nominal ID and 100 ft Standard Length High Pressure Wire & Yarn Reinforced Suction & Discharge Hose
MI ITEM #10918500
MFR #K9296-48X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.27/ft

Specifications

Details

  • Additional Details
    Made in the North America
  • Manufacturer Upc Number
    822353188910
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Kuri Tec - K-Tough - K9296 Series High Pressure Wire and Yarn Reinforced Suction and Discharge Hose
  • Typical Applications
    Batch plants, Constant flex applications, Liquid chemical handling (Consult Kuri Tec PVC chemical resistance guide for suitability), Mining applications (MSHA), Oil field water hauling, Suction and discharge of water and slurries, Tank trucks
  • UPC_NO
    822353188910
  • Working Pressure
    150 psi

Overview

Mfr description
K9296-48X100 K9296 K-TOUGH 3"X100' COIL
  • Food Grade Materials - Hose complies with applicable FDA requirements. Increased Pressure Rating - New heavy duty construction results in a highly durable product, designed for both indoor and demanding outdoor applications. Superior Flexibility - More flexible than other similar hoses for ease-of-use. High Cycle Strength - Designed to resist damage from constant flex applications. Abrasion Resistant Cover - Resists wear from being dragged on rough surfaces. Static Dissipative - Steel wire helps prevent the build-up of static electricity for added safety (This product is designed to help dissipate static electricity when the metal wire is properly connected to ground through the fitting or other means.) Made in North America Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought