Overview
Mfr description
K9593-32X50 K9593 K-TOUGH OIL 2"X50 COIL
- Food Grade Materials - Hose complies with applicable FDA requirements. Increased Pressure Rating - New heavy duty construction resulting in a highly durable product, designed for both indoor and demanding outdoor applications. Superior Flexibility - More flexible than other similar hoses for ease-of-use. High Cycle Strength - Designed to resist damage from constant flex applications. Abrasion Resistant Cover - Resists wear from being dragged on rough surfaces. Static Dissipative - Steel wire helps prevent the build-up of static electricity for added safety (This product is designed to help dissipate static electricity when the metal wire is properly connected to ground through the fitting or other means.) Oil Resistant - Meets ARPM Class A (High oil resistance) rating. Made in North America
Specifications
- Product TypesKuri Tec - K-Tough Oil - K9593 Series High Pressure Oil Resistant Wire and Yarn Reinforced Suction and Discharge Hose
- Working Pressure275 psi
- Additional DetailsMade in the North America
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsBatch plants, Constant flex applications, Liquid chemical handling (Consult Kuri Tec PVC chemical resistance guide for suitability.), Mining applications (MSHA), Oil field water hauling, Suction and discharge of water and slurries, Tank trucks, Transfer of petroleum and other oil based products
- Manufacturer Upc Number822353197936
- UPC_NO822353197936
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data