Motion
K9593-48X50
K9593-48X50 Kuri Tec - K-Tough Oil - K9593 3.00 in. Nominal ID and 50 ft Standard Length High Pressure Oil Resistant Wire & Yarn Reinforced Suction & Discharge Hose
Mi Item #10918514
MFR #K9593-48X50
Price$59.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K9593-48X50 Kuri Tec - K-Tough Oil - K9593 3.00 in. Nominal ID and 50 ft Standard Length High Pressure Oil Resistant Wire & Yarn Reinforced Suction & Discharge Hose
Mi Item #10918514
MFR #K9593-48X50

Mfr description
K9593-48X50 K9593 K-TOUGH OIL 3"X50 COIL
  • Food Grade Materials - Hose complies with applicable FDA requirements. Increased Pressure Rating - New heavy duty construction resulting in a highly durable product, designed for both indoor and demanding outdoor applications. Superior Flexibility - More flexible than other similar hoses for ease-of-use. High Cycle Strength - Designed to resist damage from constant flex applications. Abrasion Resistant Cover - Resists wear from being dragged on rough surfaces. Static Dissipative - Steel wire helps prevent the build-up of static electricity for added safety (This product is designed to help dissipate static electricity when the metal wire is properly connected to ground through the fitting or other means.) Oil Resistant - Meets ARPM Class A (High oil resistance) rating. Made in North America
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.11/ft

Specifications

Details

  • Additional Details
    Made in the North America
  • Manufacturer Upc Number
    822353197998
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Kuri Tec - K-Tough Oil - K9593 Series High Pressure Oil Resistant Wire and Yarn Reinforced Suction and Discharge Hose
  • Typical Applications
    Batch plants, Constant flex applications, Liquid chemical handling (Consult Kuri Tec PVC chemical resistance guide for suitability.), Mining applications (MSHA), Oil field water hauling, Suction and discharge of water and slurries, Tank trucks, Transfer of petroleum and other oil based products
  • UPC_NO
    822353197998
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)