Motion
KBEE300X25
Industrial Hose - 3 in Inner Diameter, 7 psi Working Pressure
Mi Item #10918530
MFR #KBEE300X25
Price$314.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3 in Inner Diameter, 7 psi Working Pressure
Mi Item #10918530
MFR #KBEE300X25

Mfr description
KBEE300X25 KING BEE SUCTION HOSE 3"X25'
  • Superior Flexibility! - Corrugated tube and ribs provides high flexibility, perfect for maneuvering in tight areas such as portable toilets. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Crush Resistant - Will spring back to original shape after being crushed, will not kink! Easy Slide Helix - Exposed ribs protect hose tube from cover wear, and allow hose to slide easily over rough surfaces. Easy-to-handle.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.95/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3 in

Details

  • Manufacturer Upc Number
    822353197769
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    King Bee™ KBEE™ Series Polyethylene Liquid Suction and Wastewater Hose
  • Typical Applications
    Pumps, rental and construction dewatering, Pumps, trash, Septic and wastewater handling, Water suction - standard duty
  • UPC_NO
    822353197769
  • Working Pressure
    7 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)