Overview
Mfr description
KBEE300X50 KING BEE SUCTION HOSE 3"X50'
- Superior Flexibility! - Corrugated tube and ribs provides high flexibility, perfect for maneuvering in tight areas such as portable toilets. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Crush Resistant - Will spring back to original shape after being crushed, will not kink! Easy Slide Helix - Exposed ribs protect hose tube from cover wear, and allow hose to slide easily over rough surfaces. Easy-to-handle.
Specifications
- Product TypesKing Bee™ KBEE™ Series Polyethylene Liquid Suction and Wastewater Hose
- Nominal Hose Inner Diameter
- Working Pressure7 psi
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsPumps, rental and construction dewatering, Pumps, trash, Septic and wastewater handling, Water suction - standard duty
- Manufacturer Upc Number822353197745
- UPC_NO822353197745
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data