Overview
Mfr description
KBEE3X3 KING BEE HOSE 3"X3'
- Easy Slide Interior - low coefficient of friction polyethylene tube allows for sewer jetting hoses to slide through easily, protecting them from wear. "Cold-Flex" Materials - Remains flexible in sub-zero temperatures. Crush Resistant - Will spring back to original shape after being crushed, will not kink! Easy Slide Helix - Exposed ribs protect tube from cover wear, and allow hose to slide easily over rough surfaces. Easy-to-handle. Leak Proof Cuffs - Overmolded cuffs will not separate from the hose guard. Each cuff and unit is 100% factory tested.
Specifications
- Additional DetailsLiquid Suction and Wastewater Hose Highly Flexible - great for portable toilets Crush Resistant Wear Resistant
- ApplicationProtection of high pressure sewer jetting hoses
- Working Pressure7 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesKing Bee™ KBEE™ Series Polyethylene Hose Guard
- Manufacturer Upc Number822353187432
- UPC_NO822353187432
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data