Motion
KK4PW06BUMMSX100

KURIYAMA OF AMERICA
KK4PW06BUMMSX100

Pressure Washer Hose Assembly - 3/8 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10918755
MFR #KK4PW06BUMMSX100
Price$388.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
KK4PW06BUMMSX100

Pressure Washer Hose Assembly - 3/8 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10918755
MFR #KK4PW06BUMMSX100

Mfr description
KK4PW06BUMMSX100 K-KLEEN PW ASSY BU 3/8X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.16/pc

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)