Motion
KK4PW08BKMMSX50

KURIYAMA OF AMERICA
KK4PW08BKMMSX50

Pressure Washer Hose Assembly - 1/2 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10918757
MFR #KK4PW08BKMMSX50
Price$369.08/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
KK4PW08BKMMSX50

Pressure Washer Hose Assembly - 1/2 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10918757
MFR #KK4PW08BKMMSX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$369.08/pc

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    4000 psi

Overview

Mfr description
KK4PW08BKMMSX50 K-KLEEN PW ASSY BK 1/2X5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought