Motion
KLOC-SS-B200
KLOC-SS-B200 K-Loc™ 2 in. Size Part B Female Coupler x Male NPT
MI ITEM #10918766
MFR #KLOC-SS-B200
List Price$270.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLOC-SS-B200 K-Loc™ 2 in. Size Part B Female Coupler x Male NPT
MI ITEM #10918766
MFR #KLOC-SS-B200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.11/pc for your price

Overview

Mfr description
KLOC-SS-B200 KLOC B200 2" ST-STL CPLR

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353068878
  • Product Types
    K-Loc™ Part B Female Coupler x Male NPT
  • Size
    2
  • Type
    Quick-Acting Couplers
  • UPC_NO
    822353068878
  • Working Pressure
    250 psi
  • Material
    Type 316 Stainless Steel
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought