Motion
KLOC-SS-C200
Elbow & Straight Adapter - Straight
Mi Item #10918769
MFR #KLOC-SS-C200
Price$258.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
Mi Item #10918769
MFR #KLOC-SS-C200

Mfr description
KLOC-SS-C200 KLOC C200 2" ST-STL CPLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.90/pc

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Size
    2
  • Weight
    2.8 lbs

Details

  • Application
    Food and Beverage
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    304 Stainless Steel
  • Manufacturer Upc Number
    822353068908
  • Material
    Type 316 Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    K-Loc™ Part C Female Coupler x Hose Shank
  • Seal Material
    Buna-N
  • Standards Met
    A-A-59326
  • Style
    Part C
  • Type
    Quick-Acting Couplers
  • UPC_NO
    822353068908
  • With Screen
    No
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)