Motion
KLOC-SS-C300
Elbow & Straight Adapter - Straight
Mi Item #10918770
MFR #KLOC-SS-C300
Price$395.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
Mi Item #10918770
MFR #KLOC-SS-C300

Mfr description
KLOC-SS-C300 KLOC C300 3" ST-STL CPLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.37/pc

Specifications

Dimensions

  • Coupling Size
    3.0000 in
  • Inside Diameter
    3.0000 in
  • Size
    3
  • Weight
    5.22 lbs

Details

  • Application
    Food and beverage, chemical, marine, oil and gas, petroleum markets
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    304 Stainless Steel
  • Manufacturer Upc Number
    822353068915
  • Material
    Type 316 Stainless Steel
  • Maximum Operating Pressure
    150 psi
  • Product Types
    K-Loc™ Part C Female Coupler x Hose Shank
  • Seal Material
    Buna-N
  • Standards Met
    A-A-59326
  • Style
    Coupler
  • Type
    Quick-Acting Couplers
  • UPC_NO
    822353068915
  • With Screen
    No
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)