Specifications
Dimensions
- Nominal Hose Inner Diameter5/8 in
Details
- ManufacturerName (description attribute)Kuriyama of America, Inc.
- Product TypesExternal Skiving Mandrels
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)