Specifications
Dimensions
- Nominal Hose Inner Diameter1/2 in
Details
- Manufacturer Upc Number82235328742
- Product TypesInternal Skiving Mandrels with Cutting Blade
- UPC_NO82235328742
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)