Motion
LF150APLX50
LF150APLX50 1 1/2 in. Size Aluminum Pin Lug Couplings Male and Female
MI ITEM #10918843
MFR #LF150APLX50
List Price$110.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LF150APLX50 1 1/2 in. Size Aluminum Pin Lug Couplings Male and Female
MI ITEM #10918843
MFR #LF150APLX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.09/pc for your price

Overview

Mfr description
LF150APLX50 1-1/2"X50 FT BLUE PVC PL ASS
  • Smooth Tube - Provides low friction loss. Packaging - Individual carton. Storage - Hose coils flat for easy storage.

Specifications

  • Application
    Agriculture Construction Contractor Industrial Rental
  • Working Pressure
    70 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Hose Ends: Aluminum Pin Lug Couplings Male and Female, (LF APL)
  • Type
    Polyvinyl Chloride (PVC) Layflat Hose Assembly
  • Manufacturer Upc Number
    822353149546
  • UPC_NO
    822353149546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text