Motion
LF200APLX50
Quick Disconnect Couplings - 2 in ID, 65 psi
MI ITEM #10918845
MFR #LF200APLX50
Price$144.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Couplings - 2 in ID, 65 psi
MI ITEM #10918845
MFR #LF200APLX50

Mfr description
LF200APLX50 2"X50 FT BLUE PVC PL ASSY
  • Smooth Tube - Provides low friction loss. Packaging - Individual carton. Storage - Hose coils flat for easy storage.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.55/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2 in

Details

  • Application
    Agriculture Construction Contractor Industrial Rental
  • Manufacturer Upc Number
    822353149553
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Hose Ends: Aluminum Pin Lug Couplings Male and Female, (LF APL)
  • Type
    Polyvinyl Chloride (PVC) Layflat Hose Assembly
  • UPC_NO
    822353149553
  • Working Pressure
    65 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)