Motion
LFR200ACEX50
LFR200ACEX50 2 in. Size Aluminum Quick Couplings Male x Female
Mi Item #10918852
MFR #LFR200ACEX50
Price$223.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LFR200ACEX50 2 in. Size Aluminum Quick Couplings Male x Female
Mi Item #10918852
MFR #LFR200ACEX50

Mfr description
LFR200ACEX50 2"X50 FT RED PVC CE ASSY
  • Smooth Tube - Provides low friction loss. Packaging - Individual carton. Storage - Hose coils flat for easy storage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.72/pc

Specifications

Details

  • Application
    Agriculture Construction Contractor Industrial Rental
  • Manufacturer Upc Number
    822353160831
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Hose Ends: Aluminum Quick Couplings Male x Female, (LFR ACE)
  • Type
    Polyvinyl Chloride (PVC) Layflat Hose Assembly
  • UPC_NO
    822353160831
  • Working Pressure
    128 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)