Motion
LFR200APLX50
LFR200APLX50 2 in. Size Aluminum Pin Lug Couplings Male x Female
MI ITEM #10918853
MFR #LFR200APLX50
List Price$213.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LFR200APLX50 2 in. Size Aluminum Pin Lug Couplings Male x Female
MI ITEM #10918853
MFR #LFR200APLX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.91/pc for your price

Overview

Mfr description
LFR200APLX50 2"X50 FT RED PVC PL ASSY
  • Smooth Tube - Provides low friction loss. Packaging - Individual carton. Storage - Hose coils flat for easy storage.

Specifications

  • Application
    Agriculture Construction Contractor Industrial Rental
  • Working Pressure
    128 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Hose Ends: Aluminum Pin Lug Couplings Male x Female, (LFR APL)
  • Type
    Polyvinyl Chloride (PVC) Layflat Hose Assembly
  • Manufacturer Upc Number
    822353160879
  • UPC_NO
    822353160879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text