Motion
LFR300APLX50
LFR300APLX50 3 in. Size Aluminum Pin Lug Couplings Male x Female
Mi Item #10918854
MFR #LFR300APLX50
Price$351.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LFR300APLX50 3 in. Size Aluminum Pin Lug Couplings Male x Female
Mi Item #10918854
MFR #LFR300APLX50

Mfr description
LFR300APLX50 3"X50 FT RED PVC PL ASSY
  • Smooth Tube - Provides low friction loss. Packaging - Individual carton. Storage - Hose coils flat for easy storage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.99/pc

Specifications

Details

  • Application
    Agriculture Construction Contractor Industrial Rental
  • Manufacturer Upc Number
    822353160886
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Hose Ends: Aluminum Pin Lug Couplings Male x Female, (LFR APL)
  • Type
    Polyvinyl Chloride (PVC) Layflat Hose Assembly
  • UPC_NO
    822353160886
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)