Motion
LFR400ACEX50
Quick Disconnect Couplings - 4 in ID, 125 psi
MI ITEM #10918855
MFR #LFR400ACEX50
Price$586.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Couplings - 4 in ID, 125 psi
MI ITEM #10918855
MFR #LFR400ACEX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$586.63/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4 in

Details

  • Application
    Agriculture Construction Contractor Industrial Rental
  • Manufacturer Upc Number
    822353160855
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Hose Ends: Aluminum Quick Couplings Male x Female, (LFR ACE)
  • Type
    Polyvinyl Chloride (PVC) Layflat Hose Assembly
  • UPC_NO
    822353160855
  • Working Pressure
    125 psi

Overview

Mfr description
LFR400ACEX50 4"X50 FT RED PVC CE ASSY
  • Smooth Tube - Provides low friction loss. Packaging - Individual carton. Storage - Hose coils flat for easy storage.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought