Specifications
Dimensions
- Size1 1/2 in
- Weight0.75 lb
Details
- Manufacturer Upc Number822353127353
- MaterialSteel
- Product TypesLong Round Hole Zinc Plated Steel Strainer (NPSM Threads)
- TypeLong Round Hole Steel Strainer
- UPC_NO822353127353
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)