Motion
LKC700X50
LKC700X50 Lawn King™ LKC™ Series 7 in. ID and 50 ft Standard Length PVC Ducting/Material Handling Hose
Mi Item #10918865
MFR #LKC700X50
Price$35.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LKC700X50 Lawn King™ LKC™ Series 7 in. ID and 50 ft Standard Length PVC Ducting/Material Handling Hose
Mi Item #10918865
MFR #LKC700X50

Mfr description
LKC700X50 TIGERFLEX LK-CLEAR 7"X50'
  • "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Dust collection, Lawn and leaf collection, Material handling - light duty
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Dust Collection
  • Manufacturer Upc Number
    822353092798
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Lawn King™ LKC™ Series PVC Ducting/Material Handling Hose
  • Type
    Lawn King™ LKC™ Series PVC Ducting/Material Handling Hose
  • UPC_NO
    822353092798
  • Working Pressure
    2 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)