Motion
LLBU-MF08X200

KURIYAMA OF AMERICA
LLBU-MF08X200

LLBU Series 1/2 in. Hose ID and 200 ft. Assembled Length Blue Cover 3,000 PSI Hose Assembly
Mi Item #10918866
MFR #LLBU-MF08X200
Price$1,150.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
LLBU-MF08X200

LLBU Series 1/2 in. Hose ID and 200 ft. Assembled Length Blue Cover 3,000 PSI Hose Assembly
Mi Item #10918866
MFR #LLBU-MF08X200

Mfr description
LLBU-MF08X200 1/2" LAT LINE 3K PSI 200'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.58/pc

Specifications

Details

  • Color
    Blue
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • UPC_NO
    822353169582
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)