Motion
LLGR-MM02X50
LLGR Series 1/8 in. Hose ID and 50 ft. Assembled Length 4,000 PSI Green Cover Assembly
MI ITEM #10918875
MFR #LLGR-MM02X50
List Price$140.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LLGR Series 1/8 in. Hose ID and 50 ft. Assembled Length 4,000 PSI Green Cover Assembly
MI ITEM #10918875
MFR #LLGR-MM02X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.09/pc for your price

Overview

Mfr description
LLGR-MM02X50 1/8" LAT LINE 4K PSI 50' MX

Specifications

  • Working Pressure
    4000 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Green
  • UPC_NO
    822353169612
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text