Motion
LLGR-MM04X150

KURIYAMA OF AMERICA
LLGR-MM04X150

LLGR Series 1/4 in. Hose ID and 150 ft. Assembled Length 4,000 PSI Green Cover Assembly
MI ITEM #10918878
MFR #LLGR-MM04X150
List Price$363.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
LLGR-MM04X150

LLGR Series 1/4 in. Hose ID and 150 ft. Assembled Length 4,000 PSI Green Cover Assembly
MI ITEM #10918878
MFR #LLGR-MM04X150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.66/pc for your price

Overview

Mfr description
LLGR-MM04X150 1/4" LAT LINE 4K PSI 150'

Specifications

  • Working Pressure
    4000 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Green
  • UPC_NO
    822353169629
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text