Motion
LLGR-MM04X500

KURIYAMA OF AMERICA
LLGR-MM04X500

LLGR Series 1/4 in. Hose ID and 500 ft. Assembled Length 4,000 PSI Green Cover Assembly
MI ITEM #10918880
MFR #LLGR-MM04X500
List Price$1,100.03/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
LLGR-MM04X500

LLGR Series 1/4 in. Hose ID and 500 ft. Assembled Length 4,000 PSI Green Cover Assembly
MI ITEM #10918880
MFR #LLGR-MM04X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,100.03/pc for your price

Overview

Mfr description
LLGR-MM04X500 1/4" LAT LINE 4K PSI 500'

Specifications

  • Working Pressure
    4000 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Green
  • UPC_NO
    822353169636
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text