Motion
LLGR-MM06X500

KURIYAMA OF AMERICA
LLGR-MM06X500

Industrial Hose - 3/8 in Inner Diameter, 4000 psi Working Pressure
Mi Item #10918881
MFR #LLGR-MM06X500
Price$1,567.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
LLGR-MM06X500

Industrial Hose - 3/8 in Inner Diameter, 4000 psi Working Pressure
Mi Item #10918881
MFR #LLGR-MM06X500

Mfr description
LLGR-MM06X500 3/8" LAT LINE 4K PSI 500'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,567.70/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Color
    Green
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353169643
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)