Motion
LLGR-MS06X200

KURIYAMA OF AMERICA
LLGR-MS06X200

LLGR Series 3/8 in. Hose ID and 200 ft. Assembled Length 4,000 PSI Green Cover Assembly
Mi Item #10918886
MFR #LLGR-MS06X200
Price$668.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
LLGR-MS06X200

LLGR Series 3/8 in. Hose ID and 200 ft. Assembled Length 4,000 PSI Green Cover Assembly
Mi Item #10918886
MFR #LLGR-MS06X200

Mfr description
LLGR-MS06X200 3/8"LAT LINE 4K PSI 200FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.29/pc

Specifications

Details

  • Color
    Green
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • UPC_NO
    822353159552
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)