Motion
MBOLT-10
Bolt for Banjo Fitting 10 mm
Mi Item #10918908
MFR #MBOLT-10
Price$6.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt for Banjo Fitting 10 mm
Mi Item #10918908
MFR #MBOLT-10

Mfr description
MBOLT-10 BOLT FOR BANJO FITTING 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.49/pc

Specifications

Dimensions

  • End 1 Size
    0.9449 in
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Overall Length
    24 mm
  • Size
    24 mm
  • Thread Size
    10x1.5
  • Thread Size B
    19 mm
  • Weight
    0.03 lb
  • Width
    0.5500 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Manufacturer Upc Number
    822353173817
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
  • Thread Standard
    Metric
  • Thread Type
    Metric Bolt
  • Type
    Bolt
  • UPC_NO
    822353173817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)